12814 - 1-1/4 LL Cover & Gasket

Mulberry

  • $21.65 (Each)
  • $21.65 (Each)
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
12814
Manufacturer
Mulberry
Manufacturer's Part Number
12814
Description
1-1/4 LL Cover & Gasket
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 1.250 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128148 / 00095327128148
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.65 (Each)
Resources
Images
 
 
12814 - Small Image
 
12814 - Large Image
Attachments
 
 
12814 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.25
Descriptions
Long Description
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 1.250 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Description
1-1/4 LL COVER & GASKET
Product Type
1-1/4" LL THR Kit/STL CVR
extra long description
MULB 12814 1-1/4" LL THR KIT/STL CV
Manufacturer Information
Manufacturers Part Number
12814
Brand
Mulberry
GTIN
00095327128148
UPC
095327128148
Taxonomies, Classifications, and Categories
Type
Type LL, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12814.
Jump To:

Similar Items

Similar items are close alternatives to 12814, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: LL45
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL45
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($47.84) ·
LL45 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.92

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 1 1/4 Inch
  • Our Part #: LL44CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LL-44CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($84.13) · 10 ($420.65) ·
LL44CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12814 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9513LLCG Arlington n/a
LL-44CG Bridgeport Fittings 00781747035448
LL45 CGN Eaton Crouse-Hinds 00784564744128
58312 Halex 00051411583125
12814 Mulberry 00095327128148
LLC-125A Producto Electric Corp. n/a
8824A Regal n/a
LL4CG Topaz 00751338210714
LL-125ACGA Appleton Electric 00781381826020
LL125CG LH Dottie 00781002107484
LL125 Garvin Industries 00785592406682
OLL-4CG Killark 00783936480060
LL-125ACG O-Z Gedney 00783126062724
RLL150 Raco 00092326213264

* All prices subject to change.

Begin Live Chat