11905 - 1-1/2 Alum SLB Cond Body

Mulberry

  • $42.28 (Each)
  • $42.28 (Each)
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
11905
Manufacturer
Mulberry
Manufacturer's Part Number
11905
Description
1-1/2 Alum SLB Cond Body
Mulberry; Conduit Body; Type SLB; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327119054 / 00095327119054
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Resources
Images
 
 
11905 - Large Image
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.5
Descriptions
Long Description
Mulberry; Conduit Body; Type SLB; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Description
1-1/2 ALUM SLB COND BODY
Product Type
1-1/2" SLB
extra long description
MULB 11905 1-1/2" SLB
Manufacturer Information
Manufacturers Part Number
11905
Brand
Mulberry
GTIN
00095327119054
UPC
095327119054
Taxonomies, Classifications, and Categories
Type
Type SLB
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11905.
Jump To:

Cross Referenced

These items are similar to 11905 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SLAY-150A Appleton Electric 00781381673709
1029 Bridgeport Fittings 00781747010292
SLB5 Eaton Crouse-Hinds 00782274613901
59515 Halex 00051411595159
SLB-5 Killark 00783936590059
L-904 Madison Electric 00784297371042
11905 Mulberry 00095327119054
SLB-150 Orbit Industries 00835243002012
734 Producto Electric Corp. 00785244173405
EASLB-5CG Raco n/a
ASLB-5 Thomas & Betts 00042269324350
ASLB-5 Thomas & Betts Conduit n/a
215 Topaz 00751338116900
920SLB Arlington 18997920133
1025 Bridgeport Fittings 781747010254
SLB1 Eaton Crouse-Hinds 782274613505
SLB50 LH Dottie 781002401001
SLB50 Garvin Industries 785592410146
59505 Halex 51411595050
SLB-1 Killark 783936590011
L-900 Madison Electric 784297371004
SLB-50 Neer 687855100507
SLB-50 Orbit Industries 835243002036
730 Producto Electric Corp. 785244173009
RSLB050 Raco 92326212458
412 Sepco n/a
500V Teddico-BWF 87115750051
ASLB-1 Thomas & Betts 42269324107
211 Topaz 751338116504
924SLB Arlington 00018997924131
SLB150 LH Dottie 00781002401209
SLB-150 Garvin Industries 00785592410122
SLB-150 Neer 00687855101504
RSLB150 Raco 00092326212496

* All prices subject to change.

Begin Live Chat