078319 - 2" PVC End Cap

Kraloy

  • $3.72 (Each)
  • $3.72 (Each)

  • $74.33 (Per 20)

  • $371.66 (Per 100)
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
078319
Manufacturer
Kraloy
Manufacturer's Part Number
078319
Description
2" PVC End Cap
EC20 2" PVC End Cap Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454783195 / 00622454783195
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$3.72 (Each)
Standard Packaging
$74.33 (Per 20)
Resources
Images
 
 
078319 - Small Image
 
078319 - Large Image
Attachments
 
 
078319 - Specification Sheet
Tech Bulletins
 
 
078319 - Tech Bulletin
Other Links
 
 
078319 - Other
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
PVC
Dimensions and Weight
Size
2"
Descriptions
Long Description
EC20 2" PVC END CAP KRALOY
extra long description
MULTIFIT 078319 2" PVC END CAP KRAL
Product Type
2" PVC End Cap Kraloy
Description
2" PVC END CAP
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078319
GTIN
00622454783195
UPC
622454783195
Taxonomies, Classifications, and Categories
Type
END CAP
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.25
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078319.
Jump To:

Similar Items

Similar items are close alternatives to 078319, though they may not be 100% alike.

End Cap, 2 In Trade Size, 2.375 In Outside Diameter, 2.375 In Height, Gray
  • Our Part #: 5140037
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5140037
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($351.16) ·
5140037 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat