078147 - 3" PVC Type LB Condulet

Kraloy

  • $88.23 (Each)
  • $88.23 (Each)

  • $352.93 (Per 4)

  • $8,823.14 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
078147
Manufacturer
Kraloy
Manufacturer's Part Number
078147
Description
3" PVC Type LB Condulet
LB30 3" PVC Type LB Access Fitting Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
622454781474 / 00622454781474
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.23 (Each)
Carton
$88.23 (Each)
Standard Packaging
$352.93 (Per 4)
Resources
Images
 
 
078147 - Small Image
 
078147 - Large Image
Attachments
 
 
078147 - Specification Sheet
Tech Bulletins
 
 
078147 - Tech Bulletin
Other Links
 
 
078147 - Other
Descriptions
Product Type
3" PVC Type LB Access Fitting Kraloy
extra long description
MULTIFIT 078147 3" PVC TYPE LB ACCE
Description
3" PVC TYPE LB CONDULET
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
LB30 3" PVC TYPE LB ACCESS FITTING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078147
GTIN
00622454781474
UPC
622454781474
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
TYPE LB ACCESS FITTING
Packaging
Weight per each
3.7
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
You must have an account to view stock levels
These alternate items can be purchased instead of 078147.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 078147.

Conduit Body, 3 In Trade Size, 15.125 In Length, 4.625 In Width, 4.563 In Height...
  • Our Part #: 5133670
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133670
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($441.16)
5133670 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.23

Each

QTY:
Each
Add
3 In. Conduit Body Type LB
  • Our Part #: LB3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133670
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.23)
LB3 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.23

Each

QTY:
Each
Add

* All prices subject to change.