600 - 1/2 STL Beam Clamp

Minerallac Traditional

  • $2.18 (Each)
  • $2.18 (Each)

  • $218.46 (Per 100)

Availability: Currently Out Of Stock
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
600
Manufacturer
Minerallac Traditional
Manufacturer's Part Number
600
Description
1/2 STL Beam Clamp
Set Screw Beam Clamp (Steel), Fits Up to 1/2" Flange, 1/4"-20 Tapped Holes Bottom and Back Of Beam Clamp, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162905 - Beam clamps
UPC/GTIN
784610246002 / 00784610246002
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$2.18 (Each)
Resources
Images
 
 
600 - Small Image
 
600 - Large Image
Attachments
 
 
600 - Specification Sheet
Other Links
 
 
600 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Silver
Dimensions and Weight
Width
0.87"
Size
1.40" x 0.87" x 1.68"
Length
1.68"
Descriptions
Product Type
1/4 Univ Beam Clamp ZP
extra long description
MINRLAC 600 1/4 Univ Beam Clamp ZP
Description
1/2 STL BEAM CLAMP
Long Description
Set Screw Beam Clamp (Steel), Fits Up to 1/2" Flange, 1/4"-20 Tapped Holes Bottom and Back of Beam Clamp, Zinc Plated
Special Features
Case hardened steel set screw tapped at an angle locks on beam.
Additional Information
gauge
0.089"
Rod Size
1/4"-20
Torque Rating
40
Clip Type
Flange Clamp
Manufacturer Information
Brand
Minerallac Traditional
GTIN
00784610246002
UPC
784610246002
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BEAM CLAMP
Packaging
Weight per each
0.129
Carton
1
Uses, Certifications, and Standards
Application
For use with threaded rod, Minerallac conduit hangers #0 to #5, and bridal rings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 600.
Jump To:

Cross Referenced

These items are similar to 600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC-250 APPOZGCOMM 00687855252503
BC25 Arlington 00018997232502
BC442 Eaton B-Line 00781011182786
BC-442 Eaton B-Line 00078101118276
951-S Bridgeport Fittings 00781747029515
529-S Eaton Crouse-Hinds 00784564105295
BK14 LH Dottie 00781002100904
65600B Halex 00051411656003
25 Madison Electric 00784297140259
600 Minerallac 00784610246002
17486 Morris 00601986174862
BC200 nVent-Thermal Management 00782856193005
BC260025EG nVent-Thermal Management 00782856340256
902S Producto Electric Corp. 00785244190228
2500 Raco 00050169025000
S620 Sepco n/a
BC1-TB Thomas & Betts 00783786230013
510 Thomas & Betts 00785991509816
122S Topaz 00751338107403

* All prices subject to change.

Begin Live Chat