613A013114 - 1-1/4 30A Ply HDL

Meltric

  • $28.43 (Each)
  • $28.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
613A013114
Manufacturer
Meltric
Manufacturer's Part Number
613A013114
Description
1-1/4 30A Ply HDL
Handle, Cable Range 0.75 to 1.375IN, Application: DSN30 Polyester Inlet, Size: 1.25IN NPT, Material: Polyester
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474563819 / 00784474563819
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.43 (Each)
Resources
Features
Material
Polyester
Dimensions and Weight
Size
1.25 NPT IN
Descriptions
Description
1-1/4 30A PLY HDL
Product Type
Poly Handle 1-1/4"NPT
Long Description
Handle, Cable Range 0.75 to 1.375IN, Application: DSN30 Polyester Inlet, Size: 1.25IN NPT, Material: Polyester
Special Features
Cable Range 0.75 to 1.375IN
Manufacturer Information
Manufacturers Part Number
613A013114
Brand
Meltric
sub brand
Decontactor
GTIN
00784474563819
UPC
784474563819
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
INDUSTRIAL CONTROL RELAY, AC OPERATED TYPE; 3NO-1NC CONTACT CONFIGURATION; PANEL MOUNTING; 4 POLE(S); CLAMP TERMINAL TYPE; 115 TO 120 VAC AT 60 HZ COIL VOLTAGE; CONVERTIBLE CONTACT TYPE; 10 AMPERE CONTACT CURRENT RATING
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
DSN30 Polyester Inlet
You must have an account to view stock levels

* All prices subject to change.