907120 - 1/2" Impact Wrench + Rocker Switch + Friction Ring

Milwaukee®

  • $260.49 (Each)
  • $260.49 (Each)

  • $1,041.96 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
907120
Manufacturer
Milwaukee®
Manufacturer's Part Number
9071-20
Description
1/2" Impact Wrench + Rocker Switch + Friction Ring
Delivering 300 FT. LBS Of Torque and Weighing Only 7.0 LBS., This Tool Has A Fantastic Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Friction Ring and Through Hole Socket Retention, and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Faster
Slang Terms

Categories
Power Tools - Power Tools - Corded
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242063444 / 00045242063444
Weight per unit
7.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.49 (Each)
Standard Packaging
$1,041.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
907120 - Small Image
 
907120 - Large Image
 
907120 - Large Image
 
907120 - Large Image
Other Links
 
 
907120 - Other
Features
Material
Reinforced Nylon
Material, Color, and Finish
Housing Material
Nylon, Magnesium
Descriptions
Features
1/2 in. Square Drive Impact Wrench with Rocker Switch and Friction Ring Socket Retention
Product Type
Impact Wrench 7A 1/2 SQ DRV Di
extra long description
MILW 9071-20 IMPACT WRENCH 7A 1/2 S
Description
1/2" IMPACT WRENCH + ROCKER SWITCH + FRICTION RING
Long Description
Delivering 300 ft. lbs of torque and weighing only 7.0 lbs., this tool has a fantastic power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster
Additional Information
Impacts per Minute
2600
Voltage
120
Cord Length
8
Manufacturer Information
Manufacturers Part Number
9071-20
Brand
Milwaukee®
GTIN
00045242063444
UPC
045242063444
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Trade Size
Amperage
7
Packaging
Weight per each
7.51
Carton
1
Package
4
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.