89756 - Dual Temperature Heat Gun

Milwaukee®

  • $122.11 (Each)
  • $122.11 (Each)

  • $610.55 (Per 5)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
89756
Manufacturer
Milwaukee®
Manufacturer's Part Number
8975-6
Description
Dual Temperature Heat Gun
This Professional Line Of Heat Guns Offer Ergonomic Style and Powerful Heating Elements. With Stay Cool Handles and Heat Shields, You Can Use These All Day While You Stay Cool. Dual Temperature 570 Degree and 1000 Degree Temperature Ranges. 11.6 Amp Motor With A Unique Impact Resistant Heating Element. Efficient Soft Air Velocity Increases Surface Temperature Much Faster Than Conventional Hot Air Heat Guns, All This Power and It Only Weighs 1.6 LBS.
Slang Terms

Categories
Power Tools - Power Tools - Corded
Classification
Power Tools
UNSPSC
27112717 - Heat guns
UPC/GTIN
045242062768 / 00045242062768
Weight per unit
2.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.11 (Each)
Standard Packaging
$610.55 (Per 5)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
3
Resources
Images
 
 
89756 - Small Image
 
89756 - Large Image
 
89756 - Large Image
 
89756 - Large Image
Other Links
 
 
89756 - Other
Material, Color, and Finish
Housing Material
Nylon
Dimensions and Weight
Length
10.125
Descriptions
extra long description
MILW 8975-6 11.6ADualTempHeatGun
Short Description
116ADualTempHeatGun
Description
DUAL TEMPERATURE HEAT GUN
Product Type
11.6adualtempheatgun
Features
Dual Temperature Heat Gun
Long Description
This professional line of heat guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Dual temperature 570 degree and 1000 degree temperature ranges. 11.6 amp motor with a unique impact resistant heating element. Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns, all this power and it only weighs 1.6 lbs.
Additional Information
maximum temperature
1000
Voltage
120
Cord Length
8
Manufacturer Information
Manufacturers Part Number
8975-6
Brand
Milwaukee®
GTIN
00045242062768
UPC
045242062768
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
11.6
Packaging
Weight per each
2.615
Carton
1
Package
5
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for 89756.

* All prices subject to change.