770205 - Danger/Peligro 3 X 1000"

Empire

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
770205
Manufacturer
Empire
Manufacturer's Part Number
77-0205
Description
Danger/Peligro 3 X 1000"
Empire 77-0205 Danger/Peligro Tape Is Durable and Reusable to Keeps Sites Safe. Barricade Tape Is Used By Professionals In Law Enforcement, Safety, Construction, Painting, Mining, Hardware and Utilities. This Warning Labeled Tape Utilizes A Disposable, Economical Marking Solution to Ensure That All Necessary Caution Warnings Are Given. We Ensure Its Consistency By Using Virgin Resigns to Ensure Longest Lasting/Most Durable Tape Available.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tape
UNSPSC
41122703 - Safety tapes
UPC/GTIN
045242557738 / 00045242557738
Weight per unit
2.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
770205 - Small Image
 
770205 - Large Image
 
770205 - Large Image
 
770205 - Large Image
 
770205 - Large Image
Features
Material
Plastic
Dimensions and Weight
Width
3
Descriptions
Features
3 in. X 1000 ft. Danger/Peligro Tape
Description
DANGER/PELIGRO 3 X 1000"
Product Type
Danger/Peligro 3 X 1000 In.
extra long description
MILW 77-0205 Danger/Peligro 3 X 100
Short Description
Danger/Peligro 3x1000in
Long Description
Empire 77-0205 DANGER/PELIGRO tape is durable and reusable to keeps sites safe. Barricade Tape is used by professionals in law enforcement, safety, construction, painting, mining, hardware and utilities. This warning labeled tape utilizes a disposable, economical marking solution to ensure that all necessary caution warnings are given. We ensure its consistency by using virgin resigns to ensure longest lasting/most durable tape available.
Additional Information
Tape Length
1000
Manufacturer Information
Brand
Empire
Manufacturers Part Number
77-0205
GTIN
00045242557738
UPC
045242557738
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
STANDARD
Availability
Status
Inactive
Packaging
Weight per each
2.49
Carton
1
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pine Bluff
1 View Store
Stuttgart
1 View Store

* All prices subject to change.