526221 - 1" SDS Plus Rotary Hammer Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
526221
Manufacturer
Milwaukee®
Manufacturer's Part Number
5262-21
Description
1" SDS Plus Rotary Hammer Kit
Get Up to 40% Faster Drilling and 15% More Life, Even In The Toughest Applications. Designed For The Toughest Applications, The 1 In. SDS-Plus D-Handle Rotary Hammer Lasts Longer and Drills Faster Than Other Tools In Its Class. With A Powerful 8 Amp Motor, It Delivers 0-1, 620 RPM, 0-5, 860 BPM and 2.1 FT-LBS Of Torque. You’LL Get Superior Drilling Speed Without Sacrificing The Power Needed to Drill Larger Holes. At Just 6.1 LBS., This Rotary Hammer Is Easy to Use and Helps Avoid User Fatigue. A Mechanical
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242244539 / 00045242244539
Weight per unit
10.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
526221 - Small Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
 
526221 - Large Image
Other Links
 
 
526221 - Other
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
Mechanical Clutch; Metal Gear Box
Dimensions and Weight
Length
18.7
Width
12.21
Height
5.315
Descriptions
extra long description
MILW 5262-21 1 In. Rotary Hammer
Short Description
1inRotary Hammer
Description
1" SDS PLUS ROTARY HAMMER KIT
Product Type
1 In. Rotary Hammer
Features
1 in. SDS Plus Rotary Hammer Kit
Long Description
Get up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 1 in. SDS-Plus D-handle rotary hammer lasts longer and drills faster than other tools in its class. With a powerful 8 amp motor, it delivers 0-1, 620 RPM, 0-5,860 BPM and 2.1 ft-lbs of torque. You’ll get superior drilling speed without sacrificing the power needed to drill larger holes. At just 6.1 Lbs., this rotary hammer is easy to use and helps avoid user fatigue. A mechanical
Additional Information
Chuck Capacity
1.0
Cord Length
10.0
Voltage
120.0
Handle Type
D-Handle
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
5262-21
GTIN
00045242244539
UPC
045242244539
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
8.0
Packaging
Weight per each
10.225
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat