49944515 - 4-1/2" X 1/4" X 5/8-11" Grinding Wheel (Type 27)

Milwaukee®

  • $4.03 (Each)
  • $4.03 (Each)

  • $20.15 (Per 5)
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
49944515
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-94-4515
Description
4-1/2" X 1/4" X 5/8-11" Grinding Wheel (Type 27)
Milwaukee'S Comprehensive Offering Of Grinding and Cutting Wheels Consists Of 45 Unique Products Ranging In Diameters From 4-1/2 In. to 14 In., With Arbor Configurations Of 7/8 In., 20 MM, 1 In. and 5/8 In., 11. Milwaukee'S Abrasive Offering Is Manufactured Using Three Types Of Abrasive Grains, Aluminum Oxide, Silicon Carbide, and Zirconia Alumina, Providing Products For General Purpose to Specialized High Performance Applications.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23151901 - Cutters
UPC/GTIN
045242218387 / 00045242218387
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$20.15 (Per 5)
Resources
Attachments
 
 
49944515 - Specification Sheet
Images
 
 
49944515 - Large Image
 
49944515 - Large Image
 
49944515 - Large Image
 
49944515 - Large Image
 
49944515 - Large Image
 
49944515 - Small Image
 
49944515 - Large Image
 
49944515 - Large Image
Other Links
 
 
49944515 - Other
 
49944515 - Other
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
Aluminum Oxide, Silicon Carbide, and Zirconia Alumina
Descriptions
Description
4-1/2" X 1/4" X 5/8-11" GRINDING WHEEL (TYPE 27)
Product Type
Grinding Disc 4-1/2 X 1/4 X 5/8-11
extra long description
MILW 49-94-4515 Grinding Disc 4-1/2
Long Description
Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
wheel diameter
4.5
idea granular category code
1087
Manufacturer Information
Manufacturers Part Number
49-94-4515
Brand
Milwaukee®
GTIN
00045242218387
UPC
045242218387
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.44
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat