49664535 - Shockwave 2-9/16" Mag Nutdriver 3/8"

Milwaukee®

  • $4.97 (Each)
  • $4.97 (Each)

  • $238.56 (Per 48)

Availability: In Stock Locally
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
49664535
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4535
Description
Shockwave 2-9/16" Mag Nutdriver 3/8"
Magnetic Nut Driver, Steel Blade Material, 2-9/16 In Overall Length, 3/8 In Drive Size, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242196562 / 00045242196562
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Standard Packaging
$238.56 (Per 48)
Resources
Images
 
 
49664535 - Small Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
 
49664535 - Large Image
Other Links
 
 
49664535 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
2-9/16 in
Descriptions
Product Type
Magnetic Nut Driver
Long Description
Magnetic Nut Driver, Steel Blade Material, 2-9/16 in Overall Length, 3/8 in Drive Size, 0.71 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du
Short Description
SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size
Special Features
Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:1
Description
SHOCKWAVE 2-9/16" MAG NUTDRIVER 3/8"
extra long description
MILW 49-66-4535 3/8” Magnetic Nut D
Additional Information
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Shank Diameter
1/4 in hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4535
GTIN
00045242196562
UPC
045242196562
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.71 lb
Weight per each
0.075
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49664535.
Jump To:

Similar Items

Similar items are close alternatives to 49664535, though they may not be 100% alike.

Drive Bit, 3/8 In Bit Size, Blue, 2.5 In Overall Length, 0.08 LB
  • Our Part #: 70731BL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70731BL
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.67) ·
70731BL - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat