49664523 - Shockwave 5/16 X 1-7/8 Magnetic Nut Driver

Milwaukee®

  • $10.73 (Each)
  • $10.73 (Each)

  • $643.80 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49664523
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4523
Description
Shockwave 5/16 X 1-7/8 Magnetic Nut Driver
Magnetic Nut Driver, Steel Blade Material, 1-7/8 In Overall Length, 5/16 In Drive Size, 0.19 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242196487 / 00045242196487
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.73 (Each)
Standard Packaging
$643.80 (Per 60)
Resources
Images
 
 
49664523 - Small Image
 
49664523 - Large Image
 
49664523 - Large Image
 
49664523 - Large Image
 
49664523 - Large Image
 
49664523 - Large Image
 
49664523 - Large Image
 
49664523 - Large Image
 
49664523 - Large Image
 
49664523 - Large Image
Other Links
 
 
49664523 - Other
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
1-7/8 in
Descriptions
Product Type
Magnetic Nut Driver
Long Description
Magnetic Nut Driver, Steel Blade Material, 1-7/8 in Overall Length, 5/16 in Drive Size, 0.19 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du
Short Description
SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size
Special Features
Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:3
Description
SHOCKWAVE 5/16 X 1-7/8 MAGNETIC NUT DRIVER
extra long description
MILW 49-66-4523 5/16” Magnetic Nut
Additional Information
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Shank Diameter
1/4 in hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4523
GTIN
00045242196487
UPC
045242196487
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.19 lb
Weight per each
0.145
Carton
1
Package
60
You must have an account to view stock levels

* All prices subject to change.