49570035 - 3/8" Shank Quick-Change Adapter

Milwaukee®

  • $44.64 (Each)
  • $44.64 (Each)

  • $4,464.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49570035
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-0035
Description
3/8" Shank Quick-Change Adapter
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112811 - Arbors
UPC/GTIN
045242201082 / 00045242201082
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.64 (Each)
Standard Packaging
$4,464.00 (Per 100)
Resources
Images
 
 
49570035 - Small Image
 
49570035 - Large Image
 
49570035 - Large Image
 
49570035 - Large Image
Other Links
 
 
49570035 - Other
Descriptions
Short Description
3/8 ARBOR W/CD
Description
3/8" SHANK QUICK-CHANGE ADAPTER
Product Type
3/8 Arbor W/CD
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 49-57-0035 3/8 ARBOR W/CD
Long Description
For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Additional Information
idea granular category code
2415
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-57-0035
GTIN
00045242201082
UPC
045242201082
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.335
Carton
1
Package
100
You must have an account to view stock levels
These alternate items can be purchased instead of 49570035.
Jump To:

Similar Items

Similar items are close alternatives to 49570035, though they may not be 100% alike.

Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8"...
  • Our Part #: 645001
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645-001
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.19)
645001 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.19

Each

QTY:
Each
Add
There were no add-on items found for 49570035.

* All prices subject to change.