49569820 - 1-1/8" Shockwave Impact Hole Saw

Milwaukee®

  • $17.97 (Each)
  • $17.97 (Each)

  • $269.55 (Per 15)

In-Stock: 102 available at other locations ( find a store with stock)
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
49569820
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-9820
Description
1-1/8" Shockwave Impact Hole Saw
Hole Saw, 1/4 In Shank Diameter, Hex Drive, 8 Teeth Per Inch, 2.5 In Overall Length, 1-1/8 In Overall Width, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321124 / 00045242321124
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.97 (Each)
Standard Packaging
$269.55 (Per 15)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
102
Resources
Images
 
 
49569820 - Large Image
 
49569820 - Small Image
 
49569820 - Small Image
 
49569820 - Large Image
 
49569820 - Large Image
 
49569820 - Large Image
 
49569820 - Large Image
 
49569820 - Large Image
 
49569820 - Large Image
Other Links
 
 
49569820 - Other
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
2.5
Overall Length
2.5 in
Descriptions
Description
1-1/8" SHOCKWAVE IMPACT HOLE SAW
Extra Long Description
MILW 49-56-9820 1-1/8 In. Impact Ho
Features
Designed with a robust ¼” quick change hex shank, Milwaukee(R) Shockwave Impact Duty(TM) Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially dama
Long Description
Hole Saw, 1/4 in Shank Diameter, Hex Drive, 8 Teeth per Inch, 2.5 in Overall Length, 1-1/8 in Overall Width, 0.17 lb
Product Type
Hole Saw
Short Description
7/8"Hole Saw, 1/4 in Shank, 2.5 in L
Additional Information
Compatible With
Impact Driver;Plastics and Thin Gauge Metals up to 1/8” Thick
Drive Type
Hex
Made In USA
yes
Overall Width
1-1/8 in
Package Quantity
1 PK
Shank Diameter
1/4 in
Teeth Per Inch
8
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-9820
GTIN
00045242321124
UPC
045242321124
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.17 lb
Weight per each
0.16
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat