49566950 - Small Thread Arbor, 1/4" Shank

Milwaukee®

  • $8.47 (Each)
  • $8.47 (Each)

  • $338.80 (Per 40)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
49566950
Manufacturer
Milwaukee®
Manufacturer's Part Number
49566950
Description
Small Thread Arbor, 1/4" Shank
Small Thread Arbor, 1/4 In Shank Diameter, Hardened Steel, 0.1 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242200009 / 00045242200009
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.47 (Each)
Standard Packaging
$338.80 (Per 40)
Resources
Images
 
 
49566950 - Small Image
 
49566950 - Large Image
 
49566950 - Large Image
 
49566950 - Large Image
 
49566950 - Large Image
Attachments
 
 
49566950 - Specification Sheet
Other Links
 
 
49566950 - Other
Features
Material
Hardened Steel
Dimensions and Weight
Diameter
0.25
Length
4.2
Descriptions
Product Type
Small Thread Arbor
Long Description
Small Thread Arbor, 1/4 in Shank Diameter, Hardened Steel, 0.1 lb
Features
1/4" Small Thread Arbor
Short Description
Small Thread Arbor, 1/4 in Shank, Hardened Steel
extra long description
MILW 49-56-6950 1/4" Arbor Shank
Description
SMALL THREAD ARBOR, 1/4" SHANK
Special Features
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/4 IN And Larger
Additional Information
Made in USA
yes
Compatible With
All Hole Saw up to 1-3/16 in;Drill Chuck 1/4 in and Larger
package quantity
1 PK
Shank Diameter
1/4 in
Inside Diameter
0.250000
outside diameter
0.250000
arbor size
Up To 1-3/16
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49566950
GTIN
00045242200009
UPC
045242200009
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hole Saw
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/4 IN And Larger
You must have an account to view stock levels
These alternate items can be purchased instead of 49566950.
Jump To:

Similar Items

Similar items are close alternatives to 49566950, though they may not be 100% alike.

4L T2 Arbor 3.25 Drill 1/Box
  • Our Part #: 1779803
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1779803
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 90 ($1,321.20)
1779803 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.68

Each

QTY:
Each
Add
Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. For Sizes 5/8"...
  • Our Part #: 645001
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 645-001
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.19)
645001 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 49566950 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSA-24B Gardner Bender n/a
37157 Greenlee 00783310371571
37157B Greenlee 00783310376309
38507 Greenlee 00783310385073
35-391 Ideal Industries 783250353910
31650 Klein Tools 00092644316500
714060-A Makita Tools 00088381903202
49-56-6950 Milwaukee Electric Tool 00045242200009
13452 Morris 00601986134521
4L Stanley 00885363004786

* All prices subject to change.