49560320 - Adjustable Hole Cutter

Milwaukee®

  • $47.40 (Each)
  • $47.40 (Each)

  • $758.40 (Per 16)
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
49560320
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0320
Description
Adjustable Hole Cutter
The Milwaukee® Adjustable Hole Cutter Offers A One-Size-Fits All Solution to Make Holes In Drywall and Ceiling Tile. Cutting Diameters Range From 2 In. to 7 In. With 1/4 In. Increments For Almost Double The Amount Of Sizes Over The Competition. Utilizing A Quik-Lok™ Arbor For Tool-Free Locatability As Well As Laser Etched Markings and Size Indicator, Users Can Quickly and Easily Identify and Change Sizes Without The Use Of A Hex Key. A Best-In-Class Durable and Reusable Debris Shield With Spring Collar Kee
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242344260 / 00045242344260
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.40 (Each)
Standard Packaging
$758.40 (Per 16)
Resources
Images
 
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Small Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
Other Links
 
 
49560320 - Other
 
49560320 - Other
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
Drywall
Dimensions and Weight
Depth
1.0
Descriptions
Product Type
Adustable Hole Cutter
Description
ADJUSTABLE HOLE CUTTER
extra long description
MILW 49-56-0320 Adustable Hole Cutt
Short Description
Adustable Hole cttr
Long Description
The Milwaukee® adjustable hole cutter offers a one-size-fits all solution to make holes in drywall and ceiling tile. Cutting diameters range from 2 in. to 7 in. with 1/4 in. increments for almost double the amount of sizes over the competition. Utilizing a Quik-Lok™ arbor for tool-free locatability as well as laser etched markings and size indicator, users can quickly and easily identify and change sizes without the use of a hex key. A best-in-class durable and reusable debris shield with spring collar kee
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
49-56-0320
Brand
Milwaukee®
GTIN
00045242344260
UPC
045242344260
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.78
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49560320.
Jump To:

Similar Items

Similar items are close alternatives to 49560320, though they may not be 100% alike.

Drillers Dust Bowl, 6 In Overall Length, 11 In Overall Width, 14 In Overall Dept...
  • Our Part #: 48000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48000
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.34) ·
48000 - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.34

Each

QTY:
Each
Add
Quickest, Most Affordable Way to Cut Perfect Holes In Ceiling Tile. Cuts Clean...
  • Our Part #: 06923
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 06923
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 6 ($263.16) ·
06923 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.86

Each

QTY:
Each
Add
Recessed Light Hole Saw Steel Toothed 6-5/8" (168MM). Industry'S Only Interchang...
  • Our Part #: 35714
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35714
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
35714 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat