49240146 - M12 Work Light

Milwaukee®

  • $45.71 (Each)
  • $45.71 (Each)

  • $365.68 (Per 8)
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
49240146
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-24-0146
Description
M12 Work Light
The M12™ Cordless Led Work Light Outlasts and Outperforms All Other Subcompact Lights. Powered By An M12™ Red Lithium™ Battery, The Work Light Is 2X Brighter and Whiter Than Conventional Incandescent Bulbs and Runs Up to Twice As Long. With A Sealed Aluminum Head to Provide Impact and Weather Resistance, Milwaukee® Provides A Limited Lifetime Led Warranty. A Magnetic Back Allows Hands-Free Use While A 90 Degree Rotating Head Allows The User to Easily Point The Light Beam At The Desired Work Area.
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242188604 / 00045242188604
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.71 (Each)
Standard Packaging
$365.68 (Per 8)
Resources
Images
 
 
49240146 - Small Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
 
49240146 - Large Image
Other Links
 
 
49240146 - Other
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
12
Battery Size
Battery Packs
Material
Rugged Overmold
Material, Color, and Finish
color temperature
5600
Dimensions and Weight
Size
8.500 IN Length
Descriptions
extra long description
MILW 49-24-0146 12V LED WORKLIGHT
Description
M12 WORK LIGHT
Product Type
12V Led Worklight
Short Description
12V LED WORKLIGHT
Long Description
The M12™ cordless LED work light outlasts and outperforms all other subcompact lights. Powered by an M12™ Red Lithium™ battery, the work light is 2X brighter and whiter than conventional incandescent bulbs and runs up to twice as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. A magnetic back allows hands-free use while a 90 degree rotating head allows the user to easily point the light beam at the desired work area.
Special Features
Features: Aluminum Head Impact And Weather Resistant; 90 DEG Rotating Head Aims Light At Work Space; Magnetic Back Hands-Free Use; M12 Works With Milwaukee 12 V Redlithium Battery Pack; Tool Weight: 0.900 LB
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
charge time
0.5
Battery Voltage
12
lumens
160
bulb type
LED
battery
Lithium-Ion
Water Resistant
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-24-0146
GTIN
00045242188604
UPC
045242188604
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Cordless, LED
Packaging
Weight per each
0.73
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat