49162780 - 750 MCM Cu/1000 MCM Al Cable Cutting Jaw

Milwaukee®

  • $631.97 (Each)
  • $631.97 (Each)

  • $5,055.76 (Per 8)
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
49162780
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2780
Description
750 MCM Cu/1000 MCM Al Cable Cutting Jaw
The Milwaukee® 750 MCM Cu/Al Jaw Produces The Fastest Installation-Ready Cuts. The Superior Blade Geometry Effortlessly Cuts Through 750 MCM Cu and 1000 MCM Al In Under 3 Seconds. The Anti-Spreading Open Jaws Deliver The Most Compact 750 MCM Cu Cutting Solution Which Allows You to Cut Effortless In The Tightest Panels Without Looping. Use With The 2679-22, M18™ Force Logic™ 600 MCM Crimper.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242505517 / 00045242505517
Weight per unit
3.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$631.97 (Each)
Standard Packaging
$5,055.76 (Per 8)
Resources
Images
 
 
49162780 - Small Image
 
49162780 - Large Image
 
49162780 - Large Image
Other Links
 
 
49162780 - Other
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
The Milwaukee® 750 MCM Cu/AL jaw produces the fastest installation-ready cuts. The superior blade geometry effortlessly cuts through 750 MCM Cu and 1000 MCM AL in under 3 seconds. The anti-spreading open jaws deliver the most compact 750 MCM Cu cutting solution which allows you to cut effortless in the tightest panels without looping. Use with the 2679-22, M18™ Force Logic™ 600 MCM crimper.
Description
750 MCM CU/1000 MCM AL CABLE CUTTING JAW
Product Type
Ai Cable Cutting Jaw
extra long description
MILW 49-16-2780 AI Cable Cutting Ja
Short Description
AI cbl Cutting Jaw
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Maximum Opening
1.35
Manufacturer Information
Manufacturers Part Number
49-16-2780
Brand
Milwaukee®
GTIN
00045242505517
UPC
045242505517
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.725
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat