49162621 - 3/8" Ball Bearing Draw Stud

Milwaukee®

  • $45.68 (Each)
  • $45.68 (Each)

  • $1,827.20 (Per 40)

Availability: In Stock Locally
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
49162621
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2621
Description
3/8" Ball Bearing Draw Stud
The Exact™ Hand Ratchet Knockout Set Is Yet Another Key Component Of The Milwaukee Knockout System That Provides Value to The Contractor. 20% Longer Than The Competition, The Hand Ratchet Delivers Greater Leverage For Punching The Tougher Holes. It Also Ratchets At A Smaller 5°, Allowing The Contractor to Punch In Tighter Clearances. The Hand Ratchet Also Has A Rugged Overmold Handle For Greater Comfort and Grip. Plus, It Is Packaged With Exact™ Punches and Dies Possessing Innovative Features Such As Engra
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31171504 - Ball bearings
UPC/GTIN
045242311750 / 00045242311750
Weight per unit
0.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.68 (Each)
Standard Packaging
$1,827.20 (Per 40)
Resources
Images
 
 
49162621 - Small Image
 
49162621 - Large Image
 
49162621 - Large Image
Other Links
 
 
49162621 - Other
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
Steel
Descriptions
Description
3/8" BALL BEARING DRAW STUD
extra long description
MILW 49-16-2621 3/8 Ball Bearing Dr
Short Description
3/8 Ball Bearing Draw Stud
Product Type
3/8 Ball Bearing Draw Stud
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The EXACT™ hand ratchet knockout set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT™ punches and dies possessing innovative features such as engra
Additional Information
Knockout Size
1/2"
Kit Contents
3/8 in. ball bearing draw stud
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2621
GTIN
00045242311750
UPC
045242311750
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.475
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49162621.
Jump To:

Similar Items

Similar items are close alternatives to 49162621, though they may not be 100% alike.

Replacement Draw Stud For Quick Draw®, Quick Draw 90® and Quick Draw® Flex Kits....
  • Our Part #: 1614SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1614SS
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.80) ·
1614SS - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.96

Each

QTY:
Each
Add
Replacement Adapter Screw 3/8".
  • Our Part #: 12097
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 12097
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 3 ($94.20) ·
12097 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat