48899207 - #7 Step Drill Bit, 7/8" Single Hole

Milwaukee®

  • $59.89 (Each)
  • $59.89 (Each)

  • $9,582.40 (Per 160)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48899207
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9207
Description
#7 Step Drill Bit, 7/8" Single Hole
Milwaukee® Step Drill Bits With Jam-Free Performance Feature A Dual-Flute Design Delivering Up to 2X Faster Hole Times, Up to 4X Longer Life and Up to 50% More Holes Per Battery Charge Than Competitors. Ideal For Drilling Small and Large-Diameter Holes In Steel and Plastic, These Bits Are Optimized For Cordless Drills In High Speed. The Rapid Strike™ Tip Allows For A Fast and Accurate Start That Generates Less Heat, Resulting In Longer Bit Tip Life. Black Oxide Coating Also Enhances Durability, Hole Qualit
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307692 / 00045242307692
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.89 (Each)
Standard Packaging
$9,582.40 (Per 160)
Resources
Images
 
 
48899207 - Small Image
 
48899207 - Large Image
 
48899207 - Large Image
 
48899207 - Large Image
 
48899207 - Large Image
 
48899207 - Large Image
 
48899207 - Large Image
 
48899207 - Large Image
 
48899207 - Large Image
 
48899207 - Large Image
Other Links
 
 
48899207 - Other
Dimensions and Weight
Length
6.0
Descriptions
Description
#7 STEP DRILL BIT, 7/8" SINGLE HOLE
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
#7 Step Drill Bit, 7/8 In. Single H
extra long description
MILW 48-89-9207 #7 Step Drill Bit,
Long Description
Milwaukee® Step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole qualit
Additional Information
Flute Length
0.5
Shank Diameter
0.25
Manufacturer Information
Manufacturers Part Number
48-89-9207
Brand
Milwaukee®
GTIN
00045242307692
UPC
045242307692
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.185
Carton
1
Package
160
You must have an account to view stock levels
These alternate items can be purchased instead of 48899207.
Jump To:

Similar Items

Similar items are close alternatives to 48899207, though they may not be 100% alike.

Lenox 30887-VB7 Vari-Bit 7/8-Inch Step Drill Bit With 3/8-Inch Shank For 1/2 Inc...
  • Our Part #: 30887VB7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30887VB7
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,074.50)
30887VB7 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.49

Each

QTY:
Each
Add

* All prices subject to change.