48892734 - 7/16" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $11.03 (Each)
  • $11.03 (Each)

  • $33.09 (Per 3)

  • $992.70 (Per 90)

In-Stock: 54 available at other locations ( find a store with stock)
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
48892734
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2734
Description
7/16" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt Web Features A Thicker Core Than A Standard Drill Bit to Provide Ultimate Strength and Protect Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips Fast, While The 3-Flat Secure-Grip™ Shank Holds The Bit Firmly In The Drill Chuck. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Effective For Drilling
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167067 / 04524216706748
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Carton
$33.09 (Per 3)
Standard Packaging
$992.70 (Per 90)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Images
 
 
48892734 - Small Image
 
48892734 - Large Image
 
48892734 - Large Image
 
48892734 - Large Image
 
48892734 - Large Image
 
48892734 - Large Image
 
48892734 - Large Image
Other Links
 
 
48892734 - Other
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
6.0
Descriptions
Description
7/16" THUNDERBOLT BLACK OXIDE DRILL BIT
Extra Long Description
MILW 48-89-2734 7/16" Thunderbolt B
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling
Product Type
7/16" Thunderbolt Black Oxide
Additional Information
Drill Diameter
0.438
Flute Length
4.0
Grade
Heavy Duty
Package Quantity
1
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2734
Series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216706748
UPC
045242167067
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.16
Weight per each
0.16
Carton
3
Package
90
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
2 View Store
Odessa
48 View Store

A-L

Location Stock Available
Duncan
2 View Store
Las Cruces
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 48892734.
Jump To:

Similar Items

Similar items are close alternatives to 48892734, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat