48892729 - 23/64" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $5.09 (Each)
  • $5.09 (Each)

  • $763.50 (Per 150)
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
48892729
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2729
Description
23/64" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt Web Features A Thicker Core Than A Standard Drill Bit to Provide Ultimate Strength and Protect Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips Fast, While The 3-Flat Secure-Grip™ Shank Holds The Bit Firmly In The Drill Chuck. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Effective For Drilling
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167005 / 04524216700562
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Standard Packaging
$763.50 (Per 150)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
48892729 - Small Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
Other Links
 
 
48892729 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1