48892305 - 1/8" Cobalt Red Helix Drill Bit

Milwaukee®

  • $4.16 (Each)
  • $4.16 (Each)

  • $1,456.00 (Per 350)
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
48892305
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2305
Description
1/8" Cobalt Red Helix Drill Bit
The Milwaukee® Red Helix™ Cobalt 1/8" Drill Bit Is Engineered For Extreme Durability and Longer Life In Hard Metal Applications. The Milwaukee Cobalt Drill Bits Are Designed With A Variable Helix ™ That Includes An Aggressive 35° Helix Angle Which Ends At 15°. The 135° Split Point Tip™ Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes In Hard Metal, PVC and Wood.The Tapered Drill Bits Feature A New Enhanced Tapered Web™ That Strengthens The Bit'S Core to Increase Flute Durability. TH
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188208 / 00045242188208
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Standard Packaging
$1,456.00 (Per 350)
Resources
Images
 
 
48892305 - Small Image
 
48892305 - Large Image
 
48892305 - Large Image
 
48892305 - Large Image
 
48892305 - Large Image
 
48892305 - Large Image
 
48892305 - Large Image
 
48892305 - Large Image
Other Links
 
 
48892305 - Other
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
4.62
Descriptions
Description
1/8" COBALT RED HELIX DRILL BIT
Product Type
1/8 In. Cobalt Red Helix
extra long description
MILW 48-89-2305 1/8 In. COBALT RED
Short Description
1/8inCOBALT RED HELIX
Long Description
The MILWAUKEE® RED HELIX™ Cobalt 1/8" Drill Bit is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The 135° SPLIT POINT TIP™ delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB™ that strengthens the bit's core to increase flute durability. Th
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Drill Diameter
0.125
Shank Diameter
0.125
package quantity
1
Flute Length
1.65
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2305
series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188208
UPC
045242188208
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.022
Weight per each
0.015
Carton
1
Package
350
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat