48324484 - Shockwave 2" Impact Torx T20 Power Bit

Milwaukee®

  • $2.70 (Each)
  • $2.70 (Each)

  • $324.00 (Per 120)

In-Stock: 9 available at other locations ( find a store with stock)
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
48324484
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4484
Description
Shockwave 2" Impact Torx T20 Power Bit
The Milwaukee® Shockwave™ Impact Duty 2" T20 Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195541 / 00045242195541
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Standard Packaging
$324.00 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
48324484 - Small Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
 
48324484 - Large Image
Other Links
 
 
48324484 - Other
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
Proprietary Steel
Dimensions and Weight
Length
2
Descriptions
extra long description
MILW 48-32-4484 T20 Power Bit
Product Type
T20 Power Bit
Description
SHOCKWAVE 2" IMPACT TORX T20 POWER BIT
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty 2" T20 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Torx
Manufacturer Information
Manufacturers Part Number
48-32-4484
Brand
Milwaukee®
GTIN
00045242195541
UPC
045242195541
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.029
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
8 View Store
Lubbock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat