48324416 - Shockwave Impact Slotted 1/8" Insert Bits 2PK

Milwaukee®

  • $2.26 (Each)
  • $2.26 (Each)

  • $271.20 (Per 120)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
48324416
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4416
Description
Shockwave Impact Slotted 1/8" Insert Bits 2PK
The Milwaukee® Shockwave™ Impact Duty 1" SL 1/8" Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242302536 / 00045242302536
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Standard Packaging
$271.20 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
48324416 - Small Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
Other Links
 
 
48324416 - Other
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
Steel
Dimensions and Weight
Length
1
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
SL 1/8 In. Insert Bits
extra long description
MILW 48-32-4416 SL 1/8 in. Insert B
Short Description
SL 1/8inInsert Bts
Description
SHOCKWAVE IMPACT SLOTTED 1/8" INSERT BITS 2PK
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty 1" SL 1/8" Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Slotted
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4416
GTIN
00045242302536
UPC
045242302536
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.027
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
1 View Store

* All prices subject to change.

Begin Live Chat