48228321 - Packout 15" Tool Bag

Milwaukee®

  • $59.97 (Each)
  • $59.97 (Each)

  • $359.82 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
48228321
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8321
Description
Packout 15" Tool Bag
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, Milwaukee'S 15 In. Packout™ Tool Bag Features An Impact Resistant Molded Base That Fully Integrates With All Packout™ System Components. Constructed With 1680D Ballistic Material and All Metal Hardware, The 15 In. Tool Bag Is Designed For Ultimate Durability. Additionally, The 15 In. Tool Bag Features Versatile Carrying With A Cushioned Shoulder Strap, Top Handles, and Side Handles For Easy Transport Of Power Tools, Hand Tools,
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242524044 / 00045242524044
Weight per unit
3.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.97 (Each)
Standard Packaging
$359.82 (Per 6)
Resources
Images
 
 
48228321 - Small Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
 
48228321 - Large Image
Other Links
 
 
48228321 - Other
Material, Color, and Finish
Handle Material
1680D ballistic material
Dimensions and Weight
Height
12.2
Descriptions
Description
PACKOUT 15" TOOL BAG
extra long description
MILW 48-22-8321 15" Tool Bag
Product Type
15" Tool Bag
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Long Description
Part of the industry’s most versatile and most durable modular storage system, Milwaukee's 15 in. PACKOUT™ tool bag features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 15 in. tool bag is designed for ultimate durability. Additionally, the 15 in. tool bag features versatile carrying with a cushioned shoulder strap, top handles, and side handles for easy transport of power tools, hand tools,
Additional Information
Handle
Yes
Manufacturer Information
Manufacturers Part Number
48-22-8321
Brand
Milwaukee®
GTIN
00045242524044
UPC
045242524044
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
3.86
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.