48228180 - Zipper Pouch

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $1,796.40 (Per 120)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
48228180
Manufacturer
Milwaukee®
Manufacturer's Part Number
48228180
Description
Zipper Pouch
Zipper Pouch, 12.5 In Overall Length, 0.25 In Overall Width, 8 In Overall Depth, 0.25 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242344604 / 00045242344604
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Standard Packaging
$1,796.40 (Per 120)
Resources
Images
 
 
48228180 - Large Image
 
48228180 - Small Image
 
48228180 - Small Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
 
48228180 - Large Image
Other Links
 
 
48228180 - Other
Dimensions and Weight
Overall Length
12.5 in
Height
8.0
Descriptions
Description
ZIPPER POUCH
Long Description
Zipper Pouch, 12.5 in Overall Length, 0.25 in Overall Width, 8 in Overall Depth, 0.25 lb
Features
Milwaukee Zipper Pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant standup bottom allows easy access to the pouches interior, while protecting its contents.
Short Description
Zipper Pouch, 12.5 x 0.25 x 8 in
extra long description
MILW 48-22-8180 Zipper Pouch
Product Type
Zipper Pouch
Additional Information
Overall Width
0.25 in
Overall Depth
8 in
includes
(1) Zipper Pouch
Handle
No
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48228180
GTIN
00045242344604
UPC
045242344604
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.25 lb
Weight per each
0.29
Carton
1
Package
120
You must have an account to view stock levels
There were no add-on items found for 48228180.

* All prices subject to change.