48226100 - 9" Comfort Grip High Leverage Lineman'S Pliers + C

Milwaukee®

  • $28.57 (Each)
  • $28.57 (Each)

  • $685.68 (Per 24)
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
48226100
Manufacturer
Milwaukee®
Manufacturer's Part Number
48226100
Description
9" Comfort Grip High Leverage Lineman'S Pliers + C
Gen Ii High Leverage Lineman'S W/ Crimper, 0.78 In Blade Length, 9 In Overall Length, 1.58 In Jaw Length, 1.28 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
045242342228 / 00045242342228
Weight per unit
1.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.57 (Each)
Standard Packaging
$685.68 (Per 24)
Resources
Images
 
 
48226100 - Small Image
 
48226100 - Large Image
 
48226100 - Small Image
 
48226100 - Large Image
 
48226100 - Large Image
 
48226100 - Large Image
 
48226100 - Large Image
 
48226100 - Large Image
 
48226100 - Large Image
 
48226100 - Large Image
 
48226100 - Large Image
Other Links
 
 
48226100 - Other
 
48226100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Iron Carbide Edge
Dimensions and Weight
Overall Length
9 in
Descriptions
Product Type
Gen Ii High Leverage Lineman's W/ Crimper
Long Description
Gen Ii High Leverage Lineman's W/ Crimper, 0.78 in Blade Length, 9 in Overall Length, 1.58 in Jaw Length, 1.28 lb
Features
The Milwaukee(R)9" Comfort Grip High Leverage Lineman's Pliers w/ Crimper features Iron Carbide Edge cutting edges for up to 2X More Cuts. The pliers’ head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee(R) 9” High Leverage Lineman’s Pliers features an on-board crimper for insulated and non-insulated terminals as well as integrated fish tape puller. Milwaukee(R) pliers feature over-molded comfort grips, which will
Short Description
Wrenches and Crimper, 0.78 in Blade
extra long description
MILW 48-22-6100 9 In. Lineman's Pli
Description
9" COMFORT GRIP HIGH LEVERAGE LINEMAN'S PLIERS + C
Additional Information
Blade Length
0.78 in
Jaw Length
1.58 in
includes
(1) 9” Comfort Grip High Leverage Lineman's Pliers w/ Crimper
Handle Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48226100
GTIN
00045242342228
UPC
045242342228
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.28 lb
Weight per each
1.165
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat