48221998 - 3 Hardline Serrated Blade Pocket Knife

Milwaukee®

  • $85.57 (Each)
  • $85.57 (Each)

  • $2,053.68 (Per 24)
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
48221998
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1998
Description
3 Hardline Serrated Blade Pocket Knife
Milwaukee® Hardline™ Knives Deliver Uncompromising Performance On or Off The Jobsite. This 3 In. Serrated Blade Pocket Knife Features A D2 Steel Blade That Delivers Extreme Wear Resistance. A Flipper With Bearing System Allows Fast, Smooth Opening. The Steel Frame Lock Provides A Strong, Secure Lock For Tough Applications. A Reversible Tip-Up Belt Clip Allows Right or Left-Handed Carry.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
045242359165 / 00045242359165
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.57 (Each)
Standard Packaging
$2,053.68 (Per 24)
Resources
Images
 
 
48221998 - Video
 
48221998 - Small Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
 
48221998 - Large Image
Other Links
 
 
48221998 - Other
 
48221998 - Other
 
48221998 - Other
 
48221998 - Other
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
Black
Blade Material
D2 Steel
Handle Material
Glass-filled Nylon
Dimensions and Weight
Overall Length
6.9
Descriptions
Description
3 HARDLINE SERRATED BLADE POCKET KNIFE
Product Type
Pocket Knife
extra long description
MILW 48-22-1998 Pocket Knife
Short Description
Pocket Knife
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 3 in. serrated blade pocket knife features a D2 steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.
Additional Information
media
Yes
Blade Thickness
0.1875
blade type
Serrated
Handle Type
Straight
Blade Length
3.0
Handle Length
3.6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1998
GTIN
00045242359165
UPC
045242359165
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.415
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat