48221950 - 50PC General Purpose Utility Blades + Dispenser

Milwaukee®

  • $11.97 (Each)
  • $11.97 (Each)

  • $239.40 (Per 20)

In-Stock: 255 available at other locations ( find a store with stock)
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
48221950
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1950
Description
50PC General Purpose Utility Blades + Dispenser
Utility Blade, 130 MM Overall Length, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
045242344444 / 00045242344444
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Standard Packaging
$239.40 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
255
Resources
Images
 
 
48221950 - Small Image
 
48221950 - Small Image
 
48221950 - Large Image
 
48221950 - Large Image
 
48221950 - Large Image
 
48221950 - Large Image
Other Links
 
 
48221950 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Micro Carbide Metal
Dimensions and Weight
Overall Length
130 mm
Descriptions
Description
50PC GENERAL PURPOSE UTILITY BLADES + DISPENSER
Extra Long Description
MILW 48-22-1950 50 PC Gen Purpose U
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
Utility Blade, 130 mm Overall Length, 0.5 lb
Product Type
Utility Blade
Short Description
Utility Blade, 130 mm, 60 PK
Additional Information
Blade Length
3
Blade Thickness
0.03
Blade Type
Utility Blade
Includes
60PC Gen Purpose Utility Blades Dispesner (48221950)
Package Quantity
60 PK
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48221950
GTIN
00045242344444
UPC
045242344444
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.5 lb
Weight per each
0.53
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 255

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 48221950.
Jump To:

Similar Items

Similar items are close alternatives to 48221950, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat