48207602 - SDS-Plus 2CT 5/8" X 6" X 8"

Milwaukee®

  • $11.22 (Each)
  • $11.22 (Each)

  • $1,122.00 (Per 100)
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
48207602
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7602
Description
SDS-Plus 2CT 5/8" X 6" X 8"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241637 - Extra length or longboy drill
UPC/GTIN
045242112265 / 00045242112265
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.22 (Each)
Standard Packaging
$1,122.00 (Per 100)
Resources
Images
 
 
48207602 - Small Image
 
48207602 - Large Image
 
48207602 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8
Descriptions
Description
SDS-PLUS 2CT 5/8" X 6" X 8"
Product Type
5/8"X8" SDS Bit
extra long description
MILW 48-20-7602 5/8"x8" SDS Bit
Short Description
5/8"x8" SDS Bt
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.375
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-7602
GTIN
00045242112265
UPC
045242112265
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.34
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48207602.
Jump To:

Similar Items

Similar items are close alternatives to 48207602, though they may not be 100% alike.

Dewalt SDS Plus Bits, Rock Carbide Tip, Hammer, 5/8-Inch
  • Our Part #: DW5446
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DW5446
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.71) ·
DW5446 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat