48136000 - 1" X 18" Ship Auger Bit

Milwaukee®

  • $38.99 (Each)
  • $38.99 (Each)

  • $701.82 (Per 18)

Availability: In Stock Locally
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
48136000
Manufacturer
Milwaukee®
Manufacturer's Part Number
48136000
Description
1" X 18" Ship Auger Bit
Ship Auger Bit, 1 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 1.65 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092857 / 00045242092857
Weight per unit
1.695 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.99 (Each)
Standard Packaging
$701.82 (Per 18)
Resources
Images
 
 
48136000 - Large Image
 
48136000 - Small Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
 
48136000 - Large Image
Other Links
 
 
48136000 - Other
 
48136000 - Other
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
18
Overall Length
18
Descriptions
Product Type
Ship Auger Bit
Long Description
Ship Auger Bit, 1 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.65 lb
Features
The Milwaukee(R) 1" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The throug
Short Description
Ship Auger Bit, 1 in, 7/16 in Shank
Description
1" X 18" SHIP AUGER BIT
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
extra long description
MILW 48-13-6000 1"x18"Ship Auger Bi
Additional Information
Bit Size
1 in
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Twist Length
15
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48136000
GTIN
00045242092857
UPC
045242092857
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
1.65 lb
Weight per each
1.695
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48136000.
Jump To:

Similar Items

Similar items are close alternatives to 48136000, though they may not be 100% alike.

Auger Bit 3/4 X 7-1/2
  • Our Part #: DAG1090
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DAG1090
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.64) ·
DAG1090 - Freud America Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.64

Each

QTY:
Each
Add
Auger Bits 0081616 H8LONG 18X1
  • Our Part #: 145490081616
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 145490081616
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.53) ·
145490081616 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48136000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31798 Greenlee n/a
36643 Greenlee n/a
62PTS-1 Greenlee 00783310317982
35-978 Ideal Industries 783250632985
3043013 Irwin Tools 00024721105547
53441 Klein Tools 00092644534416
31016 Lenox 00082472310160
714234-A Makita Tools 00088381939409
48-13-6000 Milwaukee Electric Tool 00045242092857
13694 Morris 00601986136945
WSAB181000 Morse 00050326125604
SAB0100-18 Starrett n/a
18650 Vermont American n/a

* All prices subject to change.

Begin Live Chat