48005187 - 9" 14 Tpi Sawzall Blades 5PK

Milwaukee®

  • $20.25 (Each)
  • $20.25 (Each)

  • $506.25 (Per 25)
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
48005187
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005187
Description
9" 14 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 14 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.75 In Overall Width, 0.064 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082889 / 00045242082889
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.25 (Each)
Standard Packaging
$506.25 (Per 25)
Resources
Images
 
 
48005187 - Video
 
48005187 - Small Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
 
48005187 - Large Image
Other Links
 
 
48005187 - Other
 
48005187 - Other
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
Bi-Metal
Dimensions and Weight
Overall Length
9 in
Width
0.75
Thickness
035
Length
9
Descriptions
Product Type
Metal Blade
Long Description
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 14 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.75 in Overall Width, 0.064 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
Metal Blade, 1/2 in Shank, Bi-Metal, 14 TPI
Description
9" 14 TPI SAWZALL BLADES 5PK
extra long description
MILW 48-00-5187 9" 14TPI SawBlade5C
Special Features
Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Shank Diameter
1/2 in
Blade Length
9 in
Overall Width
0.75 in
package quantity
5 PK
Made in USA
yes
media
Yes
Teeth per Inch
14
Blade Thickness
0.035
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005187
GTIN
00045242082889
UPC
045242082889
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.064 lb
Weight per each
0.345
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48005187.
Jump To:

Similar Items

Similar items are close alternatives to 48005187, though they may not be 100% alike.

Milw 48-00-4187 9"14tsawzallbld5ct
  • Our Part #: 48004187
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-00-4187
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004187 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat