48004182 - 6" 14 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
48004182
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-4182
Description
6" 14 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4182 (5)Ice Hardened Bla
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081035 / 00045242081035
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004182 - Large Image
 
48004182 - Large Image
 
48004182 - Small Image
Other Links
 
 
48004182 - Other
Dimensions and Weight
Width
0.75
Thickness
035
Length
6
Descriptions
Description
6" 14 TPI ICE HARDENED SAWZALL BLADES 5PK
Features
6 in. 14 TPI Thin Kerf Ice Hardened SAWZALL® Blades 5PK
Product Type
(5)Ice Hardened Blade 14T 6L
Long Description
MILW 48-00-4182 (5)ICE HARDENED BLA
Special Features
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Blade Thickness
0.035
Teeth per Inch
14
Blade Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-4182
GTIN
00045242081035
UPC
045242081035
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
For Metal Cutting Applications
You must have an account to view stock levels
These alternate items can be purchased instead of 48004182.
Jump To:

Similar Items

Similar items are close alternatives to 48004182, though they may not be 100% alike.

Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 14 Teeth Per Inch, 6 In Blad...
  • Our Part #: 48005182
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48005182
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($856.50)
48005182 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.13

Each

QTY:
Each
Add

* All prices subject to change.