31150 - 3 X 1000 Orng Fiber Optic 5MIL D-Tape 1RL

Empire

  • $55.04 (Each)
  • $55.04 (Each)

  • $220.16 (Per 4)
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
31150
Manufacturer
Empire
Manufacturer's Part Number
31-150
Description
3 X 1000 Orng Fiber Optic 5MIL D-Tape 1RL
Empire 31-150 Is A Premium, 3-Layer, Detectable Underground Tape That Is Used For Locating and Protecting Underground Utilities. It Has A Foil, Middle Layer That Can Be Detected Through Conductive or Inductive Methods, As Deep As 36 In. With Proper Detection Equipment. This Product Is Proudly Made In The U.S.A With Environmentally Safe Materials to Meet Different Regulations. Meets Apwa Color Requirements With Vivid and Long-Lasting Color. More Options and Customization Available Upon Request.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
015812311503 / 00015812311503
Weight per unit
7.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.04 (Each)
Carton
$220.16 (Per 4)
Resources
Images
 
 
31150 - Large Image
 
31150 - Large Image
 
31150 - Small Image
 
31150 - Large Image
Attachments
 
 
31150 - Specification Sheet
Other Links
 
 
31150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
extra long description
MILW 31-150 Detectable Warning Tape
Short Description
Detectable Warning Tape
Description
3 X 1000 ORNG FIBER OPTIC 5MIL D-TAPE 1RL
Product Type
Detectable Warning Tape
Long Description
Empire 31-150 is a premium, 3-layer, detectable underground tape that is used for locating and protecting underground utilities. It has a foil, middle layer that can be detected through conductive or inductive methods, as deep as 36 in. with proper detection equipment. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. Meets APWA color requirements with vivid and long-lasting color. More options and customization available upon request.
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Additional Information
Tape Length
1000.0
package quantity
1
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
31-150
GTIN
00015812311503
UPC
015812311503
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.36
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat