282121 - M18 Fuel Sawzall Recip Saw - 1 Battery XC5.0 Kit

Milwaukee®

  • $399.29 (Each)
  • $399.29 (Each)

  • $798.58 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
282121
Manufacturer
Milwaukee®
Manufacturer's Part Number
2821-21
Description
M18 Fuel Sawzall Recip Saw - 1 Battery XC5.0 Kit
The Milwaukee® M18 Fuel™ Sawzall® Recip Saw 1 Battery Kit Is The Next Generation Of Legendary Performance and Durability, Designed For The Toughest Applications On The Job Site. The M18 Fuel™ Sawzall® Is The Fastest Cutting Reciprocating Saw In Its Class and Leverages A Powerstate™ Brushless Motor to Provide 3, 000 SPM and A 1-1/4" Stroke Length For Faster Material Removal. Redlink™ Plus Electronics Ensure Maximum Performance Under Stress As Well As Protection From Overloading, Overheating, and Over-Dischar
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242559183 / 00045242559183
Weight per unit
17.644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.29 (Each)
Standard Packaging
$798.58 (Per 2)
Resources
Images
 
 
282121 - Video
 
282121 - Small Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
 
282121 - Large Image
Other Links
 
 
282121 - Other
 
282121 - Other
 
282121 - Other
 
282121 - Other
 
282121 - Other
 
282121 - Other
 
282121 - Other
Material, Color, and Finish
Housing Material
Reinforced Nylon
Dimensions and Weight
Length
18
Width
3.6
Height
8.4
Descriptions
Description
M18 FUEL SAWZALL RECIP SAW - 1 BATTERY XC5.0 KIT
Product Type
M18™ Fuel™ Sawzall®
extra long description
MILW 2821-21 M18™ FUEL™ SAWZALL®
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw 1 Battery Kit is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-dischar
Additional Information
media
Yes
Stroke Length
1.25
Battery Voltage
18
Switch Type
Trigger Switch
Manufacturer Information
Manufacturers Part Number
2821-21
Brand
Milwaukee®
GTIN
00045242559183
UPC
045242559183
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
17.644
Carton
1
Package
2
You must have an account to view stock levels
These alternate items can be purchased instead of 282121.
Jump To:

Similar Items

Similar items are close alternatives to 282121, though they may not be 100% alike.

Reciprocating Saw Kit, 18 V, 1-1/8 In Stroke Length, 18.5 In Overall Length, 7.4...
  • Our Part #: 272021
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2720-21
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
272021 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.