280822 - M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
280822
Manufacturer
Milwaukee®
Manufacturer's Part Number
2808-22
Description
M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242560400 / 00045242560400
Weight per unit
18.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
280822 - Small Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
 
280822 - Large Image
Other Links
 
 
280822 - Other
 
280822 - Other
Dimensions and Weight
Length
15.6
Width
3.7
Height
6.5
Descriptions
extra long description
MILW 2808-22 Right Angle Drill w/Qu
Short Description
Right AngleDRill w/Quik-Lok Kt
Description
M18 FUEL HOLE HAWG RIGHT ANGLE DRILL W/QUIK-LOK
Features
M18 FUEL Hole Hawg Right Angle Drill w/QUIK-LOK - 6.0 Kit
Product Type
Right Angle Drill W/Quik-Lok™ Kit
Long Description
MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2808-22
Brand
Milwaukee®
GTIN
00045242560400
UPC
045242560400
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Right Angle Drill Kit
Availability
Status
Inactive
Packaging
Weight per each
18.72
Carton
1
You must have an account to view stock levels

* All prices subject to change.