280422 - M18 Fuel 1/2" Hammer Drill Kit

Milwaukee®

  • $414.99 (Each)
  • $414.99 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280422
Manufacturer
Milwaukee®
Manufacturer's Part Number
2804-22
Description
M18 Fuel 1/2" Hammer Drill Kit
The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPM Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From O
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242002337 / 00045242002337
Weight per unit
13.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.99 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Other Links
 
 
280422 - Other
 
280422 - Other
 
280422 - Other
 
280422 - Other
Images
 
 
280422 - Video
 
280422 - Small Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Borger
1 View Store
Lufkin
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat