280422 - M18 Fuel 1/2" Hammer Drill Kit

Milwaukee®

  • $414.99 (Each)
  • $414.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
280422
Manufacturer
Milwaukee®
Manufacturer's Part Number
2804-22
Description
M18 Fuel 1/2" Hammer Drill Kit
The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPM Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From O
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242002337 / 00045242002337
Weight per unit
13.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
280422 - Small Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Large Image
 
280422 - Video
Other Links
 
 
280422 - Other
 
280422 - Other
 
280422 - Other
 
280422 - Other
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Width
2.3
Length
6.9
Descriptions
Description
M18 FUEL 1/2" HAMMER DRILL KIT
Product Type
1/2 In. Hammer Drill Kit
Features
M18 FUEL 1/2 in. Hammer Drill Kit
extra long description
MILW 2804-22 1/2 in. Hammer Drill K
Long Description
The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPM providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from o
Additional Information
media
Yes
Battery Voltage
18
Impacts per Minute
32000.0
Switch Type
Trigger
Number of Speeds
Variable
Manufacturer Information
Manufacturers Part Number
2804-22
Brand
Milwaukee®
GTIN
00045242002337
UPC
045242002337
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
13.15
Carton
1
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Borger
1 View Store
League City
1 View Store

M-Z

Location Stock Available
Rockwall
1 View Store

* All prices subject to change.