267822BG - M18FORCE Logic 6T Utility Crimper Kit + D3 Grooves

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267822BG
Manufacturer
Milwaukee®
Manufacturer's Part Number
2678-22
Description
M18FORCE Logic 6T Utility Crimper Kit + D3 Grooves
The M18™ Force Logic™ 6T Crimpers Are The Most Reliable Way to Crimp. Moving The Grip to The Center Of Tool Delivers Ultimate Control In Class 3 Gloves, Improving Alignment and Accuracy. M18™ Force Logic™ 6T Crimpers, Feature The Industry’S First Adaptive Pressure Control System, PFM™. PFM™ Actively Measures Pressure and Automatically Modifies All Performance Levels Of The System Allowing The High Speed Hydraulic Pump to Power Through The Beginning Of A Cycle and Land At Precisely The Right Pressure to Com
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242339396 / 00045242339396
Weight per unit
16.852 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
267822BG - Small Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
 
267822BG - Large Image
Other Links
 
 
267822BG - Other
 
267822BG - Other
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
14.0
Width
3.0
Height
4.5
Descriptions
Product Type
6T Utility Crimping Kit-BG Die
extra long description
MILW 2678-22BG 6T Utility Crimping
Description
M18FORCE LOGIC 6T UTILITY CRIMPER KIT + D3 GROOVES
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ Force Logic™ 6T crimpers are the most reliable way to crimp. Moving the grip to the center of tool delivers ultimate control in class 3 gloves, improving alignment and accuracy. M18™ Force Logic™ 6T crimpers, feature the industry’s first adaptive pressure control system, PFM™. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure to com
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2678-22
Brand
Milwaukee®
GTIN
00045242339396
UPC
045242339396
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
16.852
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 267822BG.
Jump To:

Lower Cost Alternatives

These alternatives to 267822BG are priced for value and offer basic funtionality.

The M18™ Force Logic™ 6T Crimpers Are The Most Reliable Way to Crimp. Moving The...
  • Our Part #: 267820
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2678-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
267820 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat