263020 - M18 6-1/2" Circular Saw - Tool Only

Milwaukee®

  • $176.93 (Each)
  • $176.93 (Each)

  • $530.79 (Per 3)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
263020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2630-20
Description
M18 6-1/2" Circular Saw - Tool Only
The Milwaukee® M18™ 6 1/2" Circular Saw Provides Users With Powerful Lightweight Cutting For A Variety Of Applications Including Plumbing, Electrical, Framing, Finishing, and Carpentry. The Cordless Circular Saw Is A High-Performance Tool That Delivers The Most Durability In A Cordless Saw. It Has A Powerful 3, 500 RPM Motor to Quickly and Easily Cut Through Tough Material Such As LVL Headers. A Magnesium Upper Guard Gives Best-In-Class Durability to Protect The Blade From Drops. The Soft-Grip Handle Is Erg
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
23242113 - Metal cutting circular saw blade
UPC/GTIN
045242155965 / 00045242155965
Weight per unit
8.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.93 (Each)
Standard Packaging
$530.79 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
263020 - Small Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
Brochures
 
 
263020 - Brochure
Other Links
 
 
263020 - Other
 
263020 - Other
 
263020 - Other
 
263020 - Other
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
12
Height
13.75
Descriptions
Product Type
18-Volt 6-1/2" Circular Saw
extra long description
MILW 2630-20 18-Volt 6-1/2" Circula
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ 6 1/2" Circular Saw provides users with powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing, and carpentry. The cordless circular saw is a high-performance tool that delivers the most durability in a cordless saw. It has a powerful 3,500 RPM motor to quickly and easily cut through tough material such as LVL headers. A magnesium upper guard gives best-in-class durability to protect the blade from drops. The soft-grip handle is erg
Description
M18 6-1/2" CIRCULAR SAW - TOOL ONLY
Additional Information
arbor size
0.625
charge time
1
Battery Voltage
18
blade type
6-1/2" x 24T Carbide Saw Blade
Manufacturer Information
Manufacturers Part Number
2630-20
Brand
Milwaukee®
GTIN
00045242155965
UPC
045242155965
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
8.53
Carton
1
Package
3
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.