246021 - M12 Rotary Tool Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246021
Manufacturer
Milwaukee®
Manufacturer's Part Number
2460-21
Description
M12 Rotary Tool Kit
Milwaukee Electric Tool Has Developed A New Breed Of Rotary Tool By Leveraging Its Heritage In Straight and Die Grinders. The M12™ Cordless Lithium-Ion Rotary Tool Utilizes A Powerful 12 V Motor and Milwaukee'S Redlithium™ Battery Technology to Produce Unmatched Performance and Increased Run-Time. The Size and Versatility Of The M12™ Cordless Lithium-Ion Rotary Tool Make It An Indispensable Tool For Maintenance Contractors, Electricians, Plumbers, Remodelers and More. The Tool Runs From 5, 000-32, 000 RPM A
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242242481 / 00045242242481
Weight per unit
3.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
246021 - Small Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
 
246021 - Large Image
Other Links
 
 
246021 - Other
 
246021 - Other
 
246021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material
Metal with Plastic and Rubber Overmold Outside
Dimensions and Weight
Width
2.75
Length
9.5
Descriptions
extra long description
MILW 2460-21 2460-21 RotaryKit
Product Type
2460-21 Rotarykit
Features
M12 Lithium-Ion Cordless Rotary Tool Kit
Description
M12 ROTARY TOOL KIT
Long Description
Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5,000-32, 000 RPM a
Additional Information
Chuck Capacity
0.125
charge time
0.5
Battery Voltage
12
Manufacturer Information
Manufacturers Part Number
2460-21
Brand
Milwaukee®
GTIN
00045242242481
UPC
045242242481
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
3.82