244620 - M12 Cordless Lith-Ion Grease Gun (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
244620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2446-20
Description
M12 Cordless Lith-Ion Grease Gun (Tool Only)
The M12™ Cordless Lithium-Ion Grease Gun Develops Higher Pressure, Offers Greater Productivity, and Gives The User More Versatility On The Jobsite Than Any Other Cordless Grease Gun In The Market. With Up to 25% More Pressure and Run-Time Than The Competition, The 2446-21XC Delivers Over 8, 000 Psi Max Operating Pressure For Heavy Duty Applications and Dispenses Up to Seven Grease Cartridges Per Battery Charge. The M12™ Cordless Lithium-Ion Grease Gun Also Features A Lightweight, Ergonomic Handle Design For
Slang Terms

Categories
Anchor and Fasteners - Power Guns & Studs
Classification
Hand Tools
UNSPSC
27112730 - Power grease gun
UPC/GTIN
045242204731 / 04524220473148
Weight per unit
7.455 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
244620 - Other
Images
 
 
244620 - Small Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
 
244620 - Large Image
Descriptions
Product Type
12vcordlessgreasegun
extra long description
MILW 2446-20 12VCordlessGreaseGun
Description
M12 CORDLESS LITH-ION GREASE GUN (TOOL ONLY)
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The M12™ cordless lithium-ion grease gun develops higher pressure, offers greater productivity, and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the 2446-21XC delivers over 8,000 PSI max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The M12™ cordless lithium-ion grease gun also features a lightweight, ergonomic handle design for
Additional Information
Battery Voltage
12
Maximum Pressure Rating
8000
Manufacturer Information
Manufacturers Part Number
2446-20
Brand
Milwaukee®
GTIN
04524220473148
UPC
045242204731
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.455
Carton
1
Uses, Certifications, and Standards
Capacity
20
You must have an account to view stock levels
These alternate items can be purchased instead of 244620.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 244620.

The M12[TM] Cordless Grease Gun Develops Higher Pressure, Offers Greater Product...
  • Our Part #: 244621XC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2446-21XC
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($877.05)
244621XC - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$292.35

Each

QTY:
Each
Add

* All prices subject to change.