242021 - M12 Hackzall Reciprocating Saw Kit

Milwaukee®

  • $200.88 (Each)
  • $200.88 (Each)

  • $1,205.28 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)
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
242021
Manufacturer
Milwaukee®
Manufacturer's Part Number
2420-21
Description
M12 Hackzall Reciprocating Saw Kit
Cordless Lithium-Ion Reciprocating Saw, 12 V, M12 Red Lithium-Ion, 1/2 In Stroke Length, 1-1/2 In (Round);1-5/8 In (Rectangle) Cutting Capacity, 11 In Overall Length, 5.52 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242226214 / 00045242226214
Weight per unit
4.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.88 (Each)
Standard Packaging
$1,205.28 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
242021 - Video
 
242021 - Large Image
 
242021 - Small Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
Other Links
 
 
242021 - Other
 
242021 - Other
 
242021 - Other
 
242021 - Other
Attachments
 
 
242021 - Specification Sheet
Specifications Sheets
 
 
242021 - Specification Sheet
Brochures
 
 
242021 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
4
Length
11
Overall Length
11 in
Width
1
Descriptions
Description
M12 HACKZALL RECIPROCATING SAW KIT
Extra Long Description
MILW 2420-21 12-Volt Hackzall Saw K
Features
At only 11” and 2.6 lbs, the HACKZALL(R) M12(TM) Cordless LITHIUM-ION Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2” stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK(R) blade clamp offers fast and easy blade changes.
Long Description
Cordless Lithium-Ion Reciprocating Saw, 12 V, M12 Red Lithium-Ion, 1/2 in Stroke Length, 1-1/2 in (Round);1-5/8 in (Rectangle) Cutting Capacity, 11 in Overall Length, 5.52 lb
Product Type
Cordless Lithium-Ion Reciprocating Saw
Short Description
Cordless Lithium-Ion Reciprocating Saw, For Hackzall and Sawzall Style Blade, 1/2 in
Special Features
Only 11 in and 2.6 lb for Cutting in Tight Spaces;Keyless Quik-Lok 1/2 in Universal Tang Blade Clamp Allows for Quick and Easy Blade Changes;All-Metal Gear Case for Added Durability;Variable Speed Trigger for Increased User Control;Battery Fuel Gauge
Additional Information
Battery Chemistry Type
M12 Red Lithium-Ion
Battery Voltage
12
Charge Time
0.5
Cutting Capacity
1-1/2 in (Round);1-5/8 in (Rectangle)
For Use With
Hackzall and Sawzall Style Blade
Idea Granular Category Code
2380
Includes
M12(TM) HACKZALL(R) Recip Saw (Tool Only) (2420-20);M12(TM) Lithium-ion Battery Charger (48-59-2401);M12(TM) Redlithium(TM) CP1.5 Battery Pack (48-11-2401);Contractor Bag;Metal Blade;Wood Blade
Made In USA
yes
Media
Yes
Package Quantity
1 ct
Standards Met
cULus Listed
Stroke Length
1/2 in
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
242021
GTIN
00045242226214
UPC
045242226214
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Cordless Reciprocating Saw Kit
Packaging
Weight
5.52 lb
Weight per each
4.76
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fast Cutting Through a Wide Range of Material such as Drywall, Wood and PVC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat