235820 - M18 Rover Clamping Flood Light

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
235820
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2356-20
Description
M18 Rover Clamping Flood Light
The Milwaukee® M18™ Rover™ Clamping Flood Light Offers Maximum Versatility and Mounting Capabilities In Any Jobsite Condition. This Flood Light Has A Strong 3” Multi-Material Clamp That Is Designed For 1 – 3 Inch Od Pipes, 2X Material, and Steel Studs. For Metal Mounting, This Flood Light Has Strong Magnets For Quick Attachment. With 355° Of Horizontal Rotation and 170° Of Vertical Rotation For Complete Lighthead Adjustability, It Is Easier Than Ever to Get Light Where It Is Needed. The M18™ Rover™ Clampin
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
045242843466 / 00045242843466
Weight per unit
5.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
235820 - Small Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
 
235820 - Large Image
Other Links
 
 
235820 - Other
 
235820 - Other
 
235820 - Other
 
235820 - Other
Features
Material
Glass Filled Nylon
Dimensions and Weight
Length
11.42
Width
5.7
Height
6.1
Descriptions
Long Description
The MILWAUKEE® M18™ ROVER™ Clamping Flood Light offers maximum versatility and mounting capabilities in any jobsite condition. This flood light has a strong 3” multi-material clamp that is designed for 1 – 3 inch OD pipes, 2x material, and steel studs. For metal mounting, this flood light has strong magnets for quick attachment. With 355° of horizontal rotation and 170° of vertical rotation for complete lighthead adjustability, it is easier than ever to get light where it is needed. The M18™ ROVER™ Clampin
Product Type
M18 Rover Clamping Flood Light
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
extra long description
MILW 2358-20 M18 ROVER Clamping Flo
Description
M18 ROVER CLAMPING FLOOD LIGHT
Additional Information
Voltage
18
Battery Type
18V Lithium Ion
lumens
2000
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2356-20
Brand
Milwaukee Electric Tool
GTIN
00045242843466
UPC
045242843466
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
5.29
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 235820.
Jump To:

Similar Items

Similar items are close alternatives to 235820, though they may not be 100% alike.

The Most Versatile Flood Light For Any Task. The M18 Rover Mounting Flood Light ...
  • Our Part #: 236520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2365-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 6 ($858.24)
236520 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.04

Each

QTY:
Each
Add

* All prices subject to change.