22435 - 3 X 1000 Orng Fiber Optic 4MIL Tape 1RL

Empire

  • $32.47 (Each)
  • $32.47 (Each)

  • $259.76 (Per 8)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
22435
Manufacturer
Empire
Manufacturer's Part Number
22-435
Description
3 X 1000 Orng Fiber Optic 4MIL Tape 1RL
Empire 22-435 Is A Durable Non-Detectable Polyethylene Warning Tape Used to Protect Critical Property Whether Below or Above Ground. When Installed Below Ground, It Is Best to Be At A Shallow Depth to Ensure Product Is Noticed Before Damage to The Utility Occurs. This Product Is Proudly Made In The U.S.A With Environmentally Safe Materials to Meet Different Regulations. It Is Available In Most Apwa Colors With Customization Options Available Upon Request.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
015812224353 / 00015812224353
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.47 (Each)
Carton
$259.76 (Per 8)
Resources
Images
 
 
22435 - Small Image
 
22435 - Large Image
 
22435 - Large Image
 
22435 - Large Image
Attachments
 
 
22435 - Specification Sheet
Other Links
 
 
22435 - Other
Dimensions and Weight
Width
3.0
Descriptions
Description
3 X 1000 ORNG FIBER OPTIC 4MIL TAPE 1RL
Product Type
Non Detectable Warning Tape
extra long description
MILW 22-435 Non Detectable Warning
Short Description
Non Detectable Warning Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
Empire 22-435 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. It is available in most APWA colors with customization options available upon request.
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
22-435
GTIN
00015812224353
UPC
015812224353
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
4.35
Carton
8
You must have an account to view stock levels
These alternate items can be purchased instead of 22435.
Jump To:

Similar Items

Similar items are close alternatives to 22435, though they may not be 100% alike.

Scotch® Buried Barricade Tape 302 Is A 4 Mil Thick, Polyethylene Film Backing, B...
  • Our Part #: 365
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 365-O-3X1000FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
365 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.