22126 - 3" X 1000' Red Caution Electric Line Below Tape

Empire

  • $62.02 (Each)
  • $62.02 (Each)

  • $496.16 (Per 8)

In-Stock: 20 available locally (Longview, TX) ( change location)
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
22126
Manufacturer
Empire
Manufacturer's Part Number
22-126
Description
3" X 1000' Red Caution Electric Line Below Tape
The Standard, Non-Detectable Underground Warning Tape Offers Tough, Basic Protection. It Is Designed For Open Trench Applications, and Is Proven In The Marketplace For Over 20 Years.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
015812221260 / 00015812221260
Weight per unit
4.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.02 (Each)
Carton
$496.16 (Per 8)
Stock Availability
Longview
20 (Check another store)
All Stores
1,309
Resources
Images
 
 
22126 - Small Image
 
22126 - Large Image
 
22126 - Large Image
 
22126 - Large Image
Attachments
 
 
22126 - Specification Sheet
Other Links
 
 
22126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
Product Type
3"X1000' Non Det. Electric Line
extra long description
MILW 22-126 3"X1000' Non Det. Elect
Short Description
3"X1000' Non Det Electric Line
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
3" X 1000' RED CAUTION ELECTRIC LINE BELOW TAPE
Long Description
The standard, non-detectable underground warning tape offers tough, basic protection. It is designed for open trench applications, and is proven in the marketplace for over 20 years.
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
22-126
GTIN
00015812221260
UPC
015812221260
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
4.36
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,309

Location search:
These alternate items can be purchased instead of 22126.
Jump To:

Similar Items

Similar items are close alternatives to 22126, though they may not be 100% alike.

Barricade Tape, Polyethylene Film Material, Red, Red Legend Color, Polyethylene ...
  • MFR Part #: 302-R-3X1000FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
302 - Minnesota Mining (3M)

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat