211221 - Redlithium Usb Rover Pocket Flood Light

Milwaukee®

  • $69.97 (Each)
  • $69.97 (Each)

  • $279.88 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
211221
Manufacturer
Milwaukee®
Manufacturer's Part Number
2112-21
Description
Redlithium Usb Rover Pocket Flood Light
The Milwaukee® Redlithium™ Usb Rover™ Pocket Flood Light Is Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. This Small Floodlight Delivers 445 Lumens Of Trueview™ High Definition Output For Maximum Visibility During All Tasks. You Can Stick, Clip, and Carry It Anywhere With Its Dual Magnet Clip, Perfect For Mechanical, Electrical, H/Vac-R, Mro, and Automotive Trades. The Usb Rechargeable Light Is Impact and Chemical Resistant to Withstand Harsh Environments. With Two
Slang Terms

Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242511570 / 00045242511570
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.97 (Each)
Standard Packaging
$279.88 (Per 4)
Resources
Images
 
 
211221 - Large Image
 
211221 - Video
 
211221 - Small Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
Other Links
 
 
211221 - Other
 
211221 - Other
 
211221 - Other
 
211221 - Other
Features
Lamp Type
LED
Shape
Straight
Voltage Rating
4
Battery Size
Battery Packs
Material, Color, and Finish
Color Family
Red / Pink
Color
White
Dimensions and Weight
Size
6.0
Descriptions
Short Description
ROVER POCKET FLOOD LIGHT
Description
REDLITHIUM USB ROVER POCKET FLOOD LIGHT
Product Type
Pocket Flood Light
extra long description
MILW 2112-21 Pocket Flood Light
Features
REDLITHIUM™ USB ROVER™ Pocket Flood Light
Long Description
The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pocket Flood Light is powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. This small floodlight delivers 445 lumens of TRUEVIEW™ High Definition Output for maximum visibility during all tasks. You can stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The USB rechargeable light is impact and chemical resistant to withstand harsh environments. With two
Additional Information
media
Yes
bulb type
LED
batteries included
YES
battery life
11
Battery Voltage
4
lumens
445
Manufacturer Information
Manufacturers Part Number
2112-21
Brand
Milwaukee®
GTIN
00045242511570
UPC
045242511570
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.36
Weight per each
0.52
Carton
1
Package
4
You must have an account to view stock levels
There were no add-on items found for 211221.

* All prices subject to change.