U065NA1 - 60A Acd NF 1PH Non-Auto STL N3R

Midwest

  • $23.34 (Each)
  • $23.34 (Each)

  • $140.04 (Per 6)
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
U065NA1
Manufacturer
Midwest
Manufacturer's Part Number
U065NA1
Description
60A Acd NF 1PH Non-Auto STL N3R
Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567300253 / 00784567300253
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.34 (Each)
Carton
$140.04 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
733
Resources
Images
 
 
U065NA1 - Small Image
 
U065NA1 - Large Image
 
U065NA1 - Large Image
Specifications Sheets
 
 
U065NA1 - Specification Sheet
 
U065NA1 - Specification Sheet
Other Links
 
 
U065NA1 - Other
 
U065NA1 - Other
 
U065NA1 - Other
Brochures
 
 
U065NA1 - Brochure
Attachments
 
 
U065NA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 733

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
733 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat